References
Moeller (Eaton):NZM1-XKSA
Rubix:130A9012
Product details : MOELLER FLASH GUARD NZM1XKSA
Optional accessories for the circuit-breaker series NZM offers a comprehensive portfolio of application options for use world wide. The mounting is always flexible and easy thanks to the modular function groups. Notes: part no. contains parts for a terminal located at top or bottom for 3 or 4 pole switches. Busbar tag shroud where cable lugs, busbars or tunnel terminals are used. Contained in the set with tunnel terminals and screw terminals. when using insulated conductor material to IP1X. Can be used for: NZM1(-4), PN1(-4), N(N/O)1(-4)
Technical specifications
Attributes
| Type | 3 pole terminal cover |
|---|---|
| Height | 59 mm |
| Length | 296 mm |
| Width | 90 mm |
Show UNSPSC/ECL@SS
£ 26.51 excl. VAT
/ Each
£ 31.81 incl. VAT
- Delivery usually within ( 2 ) days

