DICHTOMATK 67014279 FREUDENBERG SEAL

O-Ring Assortment box

See technical informationSee documents

References

Dichtomatik:67014279
Rubix:252A1985
Manufacturer :67014279
brand logo

Technical specifications

Documents

Product details : DICHTOMATK 67014279 FREUDENBERG SEAL


NBR is the most widely used O-ring material because of its good mechanical properties and resistance to mineral oil lubricating oils and fats. The NBR standard Densomatic O-ring material has an average ACN content that covers a wide range of applications. This material has good mechanical technology values, eg high wear resistance, low gas, and good resistance to mineral oil, hydraulic oils H, H-L, H-LP, highly flammable liquids HFA, HFB, HFC, aliphatic hydrocarbons, silicone oils and fats, water to about 80°C. NBR is generally not resistant to aromatic and chlorinated hydrocarbons, high aromatics content, polar solvents, glycol-based brake fluids and the highly flammable liquids HFD. NBR is less resistant to the ozone, weather conditions and ageing. In almost all applications this however has no adverse effects.

Technical specifications


Attributes
Logistic Weight556 g
Materialnbr
Number of elements425
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
  • Usually arrives within 14 working days