Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
O-ring box
DICHTOMATK 67057248 NITRILE OIL SEALS SPLICING KIT
DICHTOMATK 67057248 NITRILE OIL SEALS SPLICING KIT
O-Ring Box
References
dichtomatik:
BOX RS NBR 70 - ROT KOFFER 14/2/S
rubix:
235A9805
manufacturer :
57248
Technical specifications
Material
NBR
Number of elements
18
Min. diameter
1.78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DICHTOMATK 67057248 NITRILE OIL SEALS SPLICING KIT
28 metres of NBR rope in diameters ranging from 1.78 to 8 mm. Shore A hardness: 70. Supplied in a case with cutter, special cutting device and tape measure.
Technical specifications
Attributes
Material
NBR
Number of elements
18
Min. diameter
1.78
mm
Max diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.97
excl. VAT
/
Each
£
99.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 34823 DICHTOMATIK NITRILE IMPERIAL O-RING KIT
DICHTOMATK KIT OR NBR 70 H GELB 17/15 30/404 KIT OR NBR 70 H GELB 17/1
DICHTOMATK 67014279 FREUDENBERG SEAL
DICHTOMATIK VITON ORING KIT IMPERIALORINGKIT-VITON
DICHTOMATK VITON O RING KIT METRICORINGKIT-V175
SIMRIT 14374 AU N100 105.0 125.0 15.0 925
LOCTITE O-RING KIT 1 BOTTLE 480166
DICHTOMATK 67014277 FREUDENBERG SEAL
IMPERIAL O RING KIT
DICHTOMATK 67194286 OR 6.50 2.00 80 FKM B1OR81
DICHTOMATK ORINGS O-RING 0280,00X02,50 NBR 70
DICHTOMATK 67187588 OR 66.00 2.50 80 FKM B1OR81
DICHTOMATK NITRILE O RING 70SH OR80X1.5NI70
DICHTOMATK MET ORING NTRILE70SH O-RING 0002,00X01,00 NBR 70
DICHTOMATK NITRILE QUAD RING X-RING 056,52X5,33 NBR 70