Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
O-ring box
DICHTOMATK 67014277 FREUDENBERG SEAL
DICHTOMATK 67014277 FREUDENBERG SEAL
O-ring boxes
References
dichtomatik:
BOX OR NBR 70 A GRAU/T FACH30 30/340
rubix:
252A1984
manufacturer :
14277
Technical specifications
Material
nbr
Number of elements
340
Min. diameter
2.9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DICHTOMATK 67014277 FREUDENBERG SEAL
Box of 340 O-rings NBR70 BTN1.
Technical specifications
Attributes
Material
nbr
Number of elements
340
Min. diameter
2.9
mm
Max diameter
28.17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.93
excl. VAT
/
Each
£
23.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IMPERIAL O RING KIT
DICHTOMATIK VITON ORING KIT IMPERIALORINGKIT-VITON
DICHTOMATK 67014279 FREUDENBERG SEAL
SIMRIT 14374 AU N100 105.0 125.0 15.0 925
DICHTOMATK VITON O RING KIT METRICORINGKIT-V175
DICHTOMATK 67057248 NITRILE OIL SEALS SPLICING KIT
LOCTITE O-RING KIT 1 BOTTLE 480166
DICHTOMATK KIT OR NBR 70 H GELB 17/15 30/404 KIT OR NBR 70 H GELB 17/1
DICHTOMATK 34823 DICHTOMATIK NITRILE IMPERIAL O-RING KIT
DICHTOMATK VITON O RING 75SH O-RING 0067,20X05,70 FKM 75
DICHTOMATK NITRILE O RING 70SH O-RING 0124,00X04,00 NBR 70 67188469
DICHTOMATK 67058926 FREUDENBERG SEAL
DICHTOMATK O RING O-RING 0008,90X02,70 NBR 70
DICHTOMATK 67194788 FREUDENBERG SEAL
DICHTOMATK MET ORING NTRILE70SH O-RING 0010,00X01,50 NBR 70