DICHTOMATK BS ORING NTRILE70SH O-RING 0132,72X05,33 NBR 70
O-Ring
See technical informationSee documentsReferences
Dichtomatik:OR 132,72 5,33 70 NBR NB7018
Rubix:168A4380
Manufacturer :49478695


Technical specifications
| Inner diameter | 132.72 mm |
|---|---|
| Cross-section diameter | 5.33 mm |
| Material | nbr |
Documents
Product details : DICHTOMATK BS ORING NTRILE70SH O-RING 0132,72X05,33 NBR 70
O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.
Applications
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 132.72 mm |
| Cross-section diameter | 5.33 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.32 excl. VAT
/ Each
£ 0.38 incl. VAT
- Usually arrives within 14 working days