Occupational shoe JALAS 9552 COMBAT
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
Non-magnetic | Yes |
Material | Full grain leather/textile/Drylock membrane/Polyester/polyamide |
Usually arrives within 14 working days