V12 V2500 COMET BLACK S1L ESD TRAINER UK4 EU37
V12 V2500 COMET BLACK S1L ESD TRAINER
See technical informationReferences
V12 Footwear:V2500-37
Rubix:305A7868

Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK4 EU37
- A lightweight, metal-free safety trainer
- Feet protected with a fibreglass toecap
- Underfoot is safe with a protective composite midsole
- Super-comfortable rebound ETPU midlayer
- Highly breathable mesh microfibre upper
- Fully ESD compliant
- This trainer is leather-free, so vegan-friendly
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Security Category | s1 |
Show UNSPSC/ECL@SS
£ 67.19 excl. VAT
/ Each
£ 80.63 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
