References
SMC:AMD70D-F10
Rubix:265A1109
Manufacturer :01755102
EAN:3618035579032

Documents
Product details : SMC AMD70D-F10
Strengths
Space-saving design, Labor-saving in piping.
Lightweight.
Port size: 1, 1 1/2, 2.
Threads: Rc, G, NPT.
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 0.1 µm |
| Type | separator mikro-mgły |
| Material | die cast aluminium;stainless steel |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 476.31 excl. VAT
/ Each
£ 571.57 incl. VAT
- Delivery usually within ( 4 ) days