ROCKFALL RF160 OHM ELECTRICAL HAZARD BOA SAFETY BOOT UK12 EU47

Ohm Safety Footwear

See technical informationSee documents

References

Rock Fall:RF160-47
Rubix:228A9333
Manufacturer :RF160-12
EAN:5060441695284
brand logo

Technical specifications

EU shoe size47
Main materialnubuck
Metal freeyes
See all Specifications

Documents

Product details : ROCKFALL RF160 OHM ELECTRICAL HAZARD BOA SAFETY BOOT UK12 EU47


The RF160 Ohm is a unique development in Safety Footwear. It’s an Electrical Hazard boot packed with technical performance features and has the ‘guaranteed for life’ BOA® Fit System that enables a perfect fit and can easily be operated whilst wearing gloves. It has a 100% non metallic protective components, including a fibreglass toecap and composite midsole. The outsole complex is a dual density EVA nitrile rubber outsole which offers enhanced abrasion resistance whilst providing exceptional shock absorption and weight reduction.

Strengths

Electrical Hazard
Protective Toecap
Protective Midsole
Water Repellent Upper
Oil Resistant
SRC Slip Rated
100% Non-Metallic Construction

Technical specifications


Attributes
EU shoe size47
Main materialnubuck
Metal freeyes
Type of solesdual density eva nitrile rubber outsole
UK shoe size12
Materialnubuck
£ 85.42 excl. VAT
/ Each
£ 102.50 incl. VAT
  • Usually arrives within 14 working days

EU shoe size