Oil seal CRW1
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 38.07 mm |
Width | 6.35 mm |
Logistic Weight | 9 g |
---|---|
Inner diameter | 25.4 mm |
Outer diameter | 38.07 mm |
Width | 6.35 mm |
Material | FKM |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days