Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM17X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM17X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 17 x 40 x 7 A FKM 80 TLVU FNGS
rubix:
168A0711
manufacturer :
60304
Technical specifications
Inner diameter
17
mm
Outer diameter
40
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM17X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
14
g
Inner diameter
17
mm
Outer diameter
40
mm
Width
7
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.60
excl. VAT
/ 10
pieces
£
63.11
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
NBR24X37X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 49472033 FREUDENBERG SEAL
FPM25X35X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT BAUM6X7 1050X 1300X 120 585 BAUM6X7 105
DICHTOMATK SEAL TO DIN 3760 R21 020,00X028,00X06,00 WA NBR
FPM16X26X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 060,00X110,00X12,00 WA NBR
NBR22X40X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40412631 FREUDENBERG SEAL
DICHTOMATK 013,00X019,00X03,00 WAO NBR SEAL TO DIN3760 R26 013
SKF 42426 OIL SEAL
SIMRIT 40413127 FREUDENBERG SEAL
SIMRIT 49478138 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 072,00X100,00X10,00 WA NBR
NBR45X62X9A METRIC ROTARY SHAFT SEAL NITRILE A (R21)