Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67020349 FREUDENBERG SEAL
DICHTOMATK 67020349 FREUDENBERG SEAL
20353
References
dichtomatik:
W 40 x 56 x 10 A FKM 80 TLVU FNGS
rubix:
252A2294
manufacturer :
20349
Technical specifications
Inner diameter
40
mm
Outer diameter
56
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67020349 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
Logistic Weight
29
g
Inner diameter
40
mm
Outer diameter
56
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.13
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 49432208 FREUDENBERG SEAL
SKF 35X62X7 HMSA10 V RADIAL SHAFT SEAL
TTO SEAL TO DIN3760 R21 NBR22X32X7A
DICHTOMATK SEAL TO DIN3760 R21 028,00X047,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 060,00X080,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 014,00X028,00X07,00 WA NBR
FPM20X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF 5662 WAVESEAL CRWA1
DICHTOMATK SEAL TO DIN3760 R26 022,00X028,00X04,00 WAO NBR
DICHTOMATK SEAL TO DIN3760 R23 055,00X085,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 022,00X040,00X10,00 WA NBR
SIMRIT 40413631 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 090,00X110,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R1 160,00X200,00X15,00 WC NBR
DICHTOMATK SEAL TO DIN 3760 R21 110,00X130,00X08,00 WA NBR