MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 34.5T
OLINDA HI VIS TROUSERS YELLOW
See technical informationReferences
Mascot:07179-860-141 90C50
Rubix:45014815
Manufacturer :07179-860-141 90C50
EAN:5707209583321

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 34.5T
Teflon finish makes the garment dirt resistant.Knee pad pockets, ruler pocket and hammer loop.Thigh phone pocket with flap and adjustable Hook & Loop fastening.Certified to EN 471 - class 2/2. Fluorescent and with reflective tapes. Two-toned.Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Reinforced back pockets - one with flap and hook and loop band fastening. Thigh pocket with several compartments, flap and adjustable hook and loop band fastening. Knee pad pockets.
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Colour | orange |
| Size | 90/50 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
- Usually arrives within 14 working days
Size
90/50
