Olympian Plus filter/regulator, G1, 0.4-8 bar, automatic drain, 40µm filter element, without gauge
Material | aluminium (body);nitrile rubber (elastomers);sintered plastic (filter element) |
---|---|
Filter fineness | 40 µm |
Material | aluminium (body);nitrile rubber (elastomers);sintered plastic (filter element) |
---|---|
Filter fineness | 40 µm |
Min. service pressure | 0.4 bar |
Max. service pressure | 8 bar |
In stock: Next day delivery