References
Camozzi:MC104-D00
Rubix:114A3789
Manufacturer :40-3124-4110


Technical specifications
| Material | zama;nbr;technopolymer |
|---|---|
| Connection 1 | g 1/4 |
| Filter fineness | 25 µm |
Documents
Product details : CAMOZZI AIR FILTER REGULATOR MC-104-D00
Series MC filter regulators are available with ports G1/4, G3/8 and G1/2. They combine the features of the filters and regulators and have smaller overall dimensions than the two separate components.
Strengths
•Quality of delivered air according to ISO 8573-1:2010, Classes 7.8.4 and 6.8.4
Minimal pressure decreases
Knob with closure
Integral return exhaust (relieving)
Minimal pressure decreases
Knob with closure
Integral return exhaust (relieving)
Technical specifications
Attributes
| Material | zama;nbr;technopolymer |
|---|---|
| Connection 1 | g 1/4 |
| Filter fineness | 25 µm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 71.98 excl. VAT
/ Each
£ 86.38 incl. VAT
- Usually arrives within 14 working days