MECALINE 891692 FILTER REGULATOR S2 G1/4IN


REGULATOR

References
mecaline:891692
rubix:253A0428
ean:3660338443329
brand logo
brand logo
Technical specifications
MaterialAluminium body
Connection 1G1/4
Filter fineness40 µm
See all Specifications

Product details : MECALINE 891692 FILTER REGULATOR S2 G1/4IN


Regulator available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa. Pre-installed circular pressure gauge which with clip and magnifier is used to save installation space, and installation brackets.

Technical specifications


Attributes
MaterialAluminium body
Connection 1G1/4
Filter fineness40 µm
Body size2 mm
Min. service pressure 1.5 bar
Max. service pressure9 bar
Show UNSPSC/ECL@SS
£ 23.76 excl. VAT
/ Each
£ 28.51 incl. VAT
  • In stock: Next day delivery