AVENTICS 0821303541 SERIES NL4 COMPRESSED AIR FILTER
Series NL4
See technical informationSee documentsReferences
Aventics:0821303541
Rubix:273A4119
Manufacturer :0821303541

Documents
Product details : AVENTICS 0821303541 SERIES NL4 COMPRESSED AIR FILTER
The AVENTICS Series NL maintenance units are suitable for all areas: as individual components or as assembled maintenance units, for centralized or decentralized compressed air preparation, in compact or powerful versions, for use in high or low temperatures. This line offers a complete, customization compressed air preparation technology. It includes an option to combine every component in the Series to achieve the desired function, making it possible to adjust the components precisely to the application requirements The AVENTICS Series NL maintenance units are suitable for all areas: as individual components or as assembled maintenance units, for centralized or decentralized compressed air preparation, in compact or powerful.
Strengths
•Easy-to-assemble
Manual, semi-automatic or fully-automatic condensate drains available
Transparent reservoirs available
Bayonet catches ensure easy maintenance
Manual, semi-automatic or fully-automatic condensate drains available
Transparent reservoirs available
Bayonet catches ensure easy maintenance
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | filter |
| Material | die cast zinc |
| Volume flow rate | 4000 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 120.15 excl. VAT
/ Each
£ 144.18 incl. VAT
- Delivery usually within ( 5 ) days
