References
SMC:AR20P-250AS
Rubix:392A8739
EAN:3618035565646
Documents
Product details : SMC AR20P-250AS BLANKING PLATE ASSEMBLY
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | gauge blanking plate |
| Volume flow rate | 0.1 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
- Usually arrives within 14 working days
