References
Optibelt:1344 14M 40
Rubix:266A2964
Manufacturer :1906586
EAN:4014486415315




Product details : OPTIBELT 1344 14M 40 1906586
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1344 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 96 |
Show UNSPSC/ECL@SS
£ 90.36 excl. VAT
/ Each
£ 108.43 incl. VAT
- Usually arrives within 14 working days
