References
Optibelt:1610 14M 55
Rubix:106A0406
Manufacturer :1505349
EAN:4014486098822




Product details : OPTIBELT HTD TIMING BELT 1610 14M 5577ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 886 g |
|---|---|
| Profile | 14m |
| Primitive length | 1610 mm |
| Belt width | 55 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 115 |
Show UNSPSC/ECL@SS
£ 163.95 excl. VAT
/ Each
£ 196.74 incl. VAT
- Usually arrives within 14 working days
