Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50297 GTX 1224 8MX 65
GATES 9327-50297 GTX 1224 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1224 8MX 65
rubix:
270A0676
manufacturer :
9327-50297
ean:
5414465181207
Technical specifications
Profile
8mx
Primitive length
1224
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50297 GTX 1224 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1224
mm
Belt width
65
mm
Pitch
8
mm
Material
cr
Number of teeth
153
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
231.88
excl. VAT
/
Each
£
278.26
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1200 12 9239-00150
GATES GT4 4578 14MGT 170 POWERGRIP GT4
GATES GT4 1610 14MGT 55 POWERGRIP GT4
GATES GT4 1064 8MGT 30 POWERGRIP GT4
OPTIBELT 375 3M 9 1903891
GATES HTD BELT 8M PITCH HTD 800 8M 30
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2660 90 9239-07190
OPTIBELT 315 3M 9 1581174
OPTIBELT 656 8MHP 30 1830266
OPTIBELT HTD TIMING BELT 1040 8M 5077ZA
OPTIBELT HTD TIMING BELT 580 5M 977ZA
OPTIBELT 784 8M 20 1863136
GATES HTD BELT 3M PITCH HTD 339 3M 15
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1760 21 9239-01220
GATES GT4 840 8MGT 1800 POWERGRIP GT4