References
Optibelt:3850 14M 115
Rubix:105A2680
Manufacturer :1788799
EAN:4014486281248




Product details : OPTIBELT HTD TIMING BELT 3850 14M 11577TD
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3850 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 1,680.00 excl. VAT
/ 3 pieces
£ 2,016.00 incl. VAT
- Usually arrives within 14 working days
