GATES 9232-50027 TP GT2 880 8MGT 50


Twin Power Belt

References
gates:TP GT2 880 8MGT 50
rubix:269A7744
manufacturer :9232-50027
ean:5414465083440
brand logo
brand logo
Technical specifications
Profile8MGT2
Primitive length880 mm
Belt width50 mm
See all Specifications

Product details : GATES 9232-50027 TP GT2 880 8MGT 50


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. The Twin Power GT2 belt has twice as much transfer power as Twin Power HTD belts. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
Profile8MGT2
Primitive length880 mm
Belt width50 mm
Pitch8 mm
MaterialCR
Number of teeth110
Height3.4 mm
Show UNSPSC/ECL@SS
£ 302.55 excl. VAT
/ Each
£ 363.06 incl. VAT
  • Usually arrives within 14 working days