OPTIBELT HTD TIMING BELT 720 8M 3077ZA

OMEGA 8M

See technical information
References
Optibelt:720 8M 30
Rubix:104A2290
Manufacturer :1720764
EAN:4014486053722
brand logo
Technical specifications
Profile8m
Primitive length720 mm
Belt width30 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 720 8M 3077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Logistic Weight135 g
Profile8m
Primitive length720 mm
Belt width30 mm
Materialchloroprene
Pitch8 mm
Number of teeth90
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
  • Usually arrives within 14 working days