References
Optibelt:608 8M 30 HIPO
Rubix:266A3658
Manufacturer :1081942
EAN:4044978557742

Product details : OPTIBELT 608 8M 30 HIPO 1081942
HTD-608-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 608 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 76 |
Show UNSPSC/ECL@SS
£ 23.12 excl. VAT
/ Each
£ 27.74 incl. VAT
- Usually arrives within 14 working days
