Poly Chain Carbon Volt Timing Belt
Profile | 14mgt |
---|---|
Primitive length | 1890 mm |
Belt width | 37 mm |
Logistic Weight | 0,549 g |
---|---|
Profile | 14mgt |
Primitive length | 1890 mm |
Belt width | 37 mm |
Pitch | 14 mm |
Material | pu |
Number of teeth | 135 |
Usually arrives within 14 working days