References
Optibelt:2000 D8M 30
Rubix:261A4290
Manufacturer :1979063
EAN:4014486429442

Documents
Product details : OPTIBELT 2000-D8M-30 DOUBLE SIDED TIMING BELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 2000 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 250 |
Show UNSPSC/ECL@SS
£ 204.75 excl. VAT
/ Each
£ 245.70 incl. VAT
- Usually arrives within 14 working days
