References
Optibelt:2450 14M 40 HIPO
Rubix:266A3993
Manufacturer :1082667
EAN:4044978564993

Product details : OPTIBELT 2450 14M 40 HIPO 1082667
HTD-2450-14M-40 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2450 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 172.94 excl. VAT
/ Each
£ 207.53 incl. VAT
- Usually arrives within 14 working days
