References
Optibelt:700 D5M 25
Rubix:105A8344
Manufacturer :1927559
EAN:4014486067972

Product details : OPTIBELT 700 D5M 2577TD HTD TIMING BELT D700-5M-25MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d5m |
|---|---|
| Primitive length | 700 mm |
| Belt width | 25 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 140 |
Show UNSPSC/ECL@SS
£ 50.21 excl. VAT
/ Each
£ 60.25 incl. VAT
- Usually arrives within 14 working days
