GATES 929340898 POWERGRIP HTD SYNCHRONOUS BELT 264-8M-20
PowerGrip HTD
See technical informationSee documentsReferences
Gates:HTD 264 8M 20
Rubix:103A0068
Manufacturer :929340898
EAN:5412571283679



Documents
Product details : GATES 929340898 POWERGRIP HTD SYNCHRONOUS BELT 264-8M-20
Rubber synchronous belt with HTD tooth profile. The tensile cords provide the required strength, but are at the same time, extremely flexible and stretch resistant. Special round teeth improve the load distribution and permit a heavier loading. Economical in use. Lubrication and post-tensioning as a result of stretch and wear are unnecessary.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 264 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 33 |
Show UNSPSC/ECL@SS
£ 207.12 excl. VAT
/ 24 pieces
£ 248.54 incl. VAT
- Usually arrives within 14 working days
