References
Optibelt:1304 8M 30
Rubix:132A1454
Manufacturer :1896042
EAN:4014486055764




Product details : OPTIBELT 1304 8M 3077ZA HTD TIMING BELT 1304-8M-30MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1304 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 163 |
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ Each
£ 44.52 incl. VAT
- Usually arrives within 14 working days
