References
Optibelt:1400 14M 85 HIPO
Rubix:266A3604
Manufacturer :1082571
EAN:4044978564030

Product details : OPTIBELT 1400 14M 85 HIPO 1082571
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1400 mm |
| Belt width | 85 mm |
| Pitch | 14 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 253.24 excl. VAT
/ Each
£ 303.89 incl. VAT
- Usually arrives within 14 working days
