References
Optibelt:1148 14M 55
Rubix:266A4127
Manufacturer :1098813
EAN:4044978598738

Product details : OPTIBELT 1148 14M 55 1098813
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1148 mm |
| Belt width | 55 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 82 |
Show UNSPSC/ECL@SS
£ 115.97 excl. VAT
/ Each
£ 139.16 incl. VAT
- Usually arrives within 14 working days
