Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 37 9239-05170
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 37 9239-05170
Chain Belt
References
gates:
PCV 14MGT 2380 37
rubix:
103A8036
manufacturer :
9239-05170
ean:
5414465493287
Technical specifications
Profile
14MGT
Primitive length
2380
mm
Belt width
37
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 37 9239-05170
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
0,688
g
Profile
14MGT
Primitive length
2380
mm
Belt width
37
mm
Pitch
14
mm
Material
PU
Number of teeth
170
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
846.37
excl. VAT
/
Each
£
1,015.64
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GATES DOUBLE SIDED HTD BELT TP HTD 425 5M 15
OPTIBELT 4326 14M 115 HIPO 1082752
GATES HTDBELT3MPITCH HTD 594 3M 9
GATES PPT GT4 1190 14MGT 1300 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 1595 5M 977ZA
OPTIBELT 966 14MHP 55 1960956
OPTIBELT 1000 5MHP 25 1540334
GATES HTD 385 5M 2800 9296-40300 SINGLE SIDED SYNCHRONOUS BELT
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1600 62 9239-03200
GATES SYNCH BELT GT3 309 3MGT 6
OPTIBELT 3280 8MHP 50 1944440
GATES SYNCH BELT GT3 275 5MGT 25
GATES POLYCHAIN2 BELT 8M PC2 8MGT 4480 21
OPTIBELT 240 3MHP 9 1847655
GATES 9327-50162 GTX 840 8MX 65