References
Optibelt:3150 14M 115 HIPO
Rubix:266A4016
Manufacturer :1082713
EAN:4044978565457

Product details : OPTIBELT 3150 14M 115 HIPO 1082713
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3150 mm |
| Belt width | 115 mm |
| Pitch | 14 mm |
| Number of teeth | 225 |
Show UNSPSC/ECL@SS
£ 580.33 excl. VAT
/ Each
£ 696.40 incl. VAT
- Usually arrives within 14 working days
