References
Optibelt:824 8M 50
Rubix:266A0393
Manufacturer :1937085
EAN:4014486054132




Product details : OPTIBELT 824 8M 50 1937085
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 824 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 103 |
Show UNSPSC/ECL@SS
£ 36.32 excl. VAT
/ Each
£ 43.58 incl. VAT
- Usually arrives within 14 working days
