References
Optibelt:3150 14M 170 HIPO
Rubix:266A4017
Manufacturer :1082715
EAN:4044978565471

Product details : OPTIBELT 3150 14M 170 HIPO 1082715
HTD-3150-14M-170 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3150 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 225 |
Show UNSPSC/ECL@SS
£ 855.47 excl. VAT
/ Each
£ 1,026.56 incl. VAT
- Usually arrives within 14 working days
