References
Optibelt:1040 8M 30 HIPO
Rubix:266A3738
Manufacturer :1082135
EAN:4044978559678

Product details : OPTIBELT 1040 8M 30 HIPO 1082135
HTD-1040-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1040 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 130 |
Show UNSPSC/ECL@SS
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
- Usually arrives within 14 working days
