References
Optibelt:1056 8M 30 HIPO
Rubix:266A3742
Manufacturer :1082144
EAN:4044978559760

Product details : OPTIBELT 1056 8M 30 HIPO 1082144
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1056 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 132 |
Show UNSPSC/ECL@SS
£ 34.48 excl. VAT
/ Each
£ 41.38 incl. VAT
- Usually arrives within 14 working days
