References
Optibelt:1080 8M 50 HIPO
Rubix:266A3751
Manufacturer :1082163
EAN:4044978559951

Product details : OPTIBELT 1080 8M 50 HIPO 1082163
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1080 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 135 |
Show UNSPSC/ECL@SS
£ 58.13 excl. VAT
/ Each
£ 69.76 incl. VAT
- Usually arrives within 14 working days
