GATES 927509091 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 1792 36
Poly Chain GT2 Timing Belt
See technical informationReferences
Gates:PC2 8MGT 1792 36
Rubix:102A8263
Manufacturer :927509091
EAN:5412571231809



Product details : GATES 927509091 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 1792 36
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1792 mm |
| Belt width | 36 mm |
| Material | polyurethane |
| Pitch | 8 mm |
Show UNSPSC/ECL@SS
£ 361.20 excl. VAT
/ Each
£ 433.44 incl. VAT
- Usually arrives within 14 working days
