Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50036 GTX 424 8MX 85
GATES 9327-50036 GTX 424 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 424 8MX 85
rubix:
270A0774
manufacturer :
9327-50036
ean:
5414465942532
Technical specifications
Profile
8mx
Primitive length
424
mm
Belt width
85
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50036 GTX 424 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
424
mm
Belt width
85
mm
Pitch
8
mm
Material
cr
Number of teeth
53
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.18
excl. VAT
/
Each
£
171.82
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 300 3MHP 15 1653813
OPTIBELT 2504 8M 30 1878799
GATES GT4 1750 14MGT 40 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 1200 8M 20
GATES POLYCHAIN BELT PC2 8MGT 2200 21
GATES 9327-50217 GTX 1000 8MX 50
OPTIBELT 288 3M 677ZA HTD TIMING BELT 288-6MM
GATES 9327-50171 GTX 880 8MX 85
OPTIBELT 288 8M 85 1887028
GATES HTDBELT 3M PITCH HTD 1500 3M 9
OPTIBELT 1200 5M 977ZA HTD TIMING BELT 1200-5M-9MM
OPTIBELT 1120 D8M 50 1993423
OPTIBELT 800 8M 85 HIPO 1082043
OPTIBELT HTD TIMING BELT 890 D5M 1577TD
GATES HTDBELT3MPITCH HTD 645 3M 9