References
Optibelt:1160 8M 85 HIPO
Rubix:266A3764
Manufacturer :1082196
EAN:4044978560285

Product details : OPTIBELT 1160 8M 85 HIPO 1082196
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1160 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 145 |
Show UNSPSC/ECL@SS
£ 104.68 excl. VAT
/ Each
£ 125.62 incl. VAT
- Usually arrives within 14 working days
