References
Optibelt:1344 14M 170 HIPO
Rubix:266A3955
Manufacturer :1082565
EAN:4044978563972

Product details : OPTIBELT 1344 14M 170 HIPO 1082565
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1344 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 96 |
Show UNSPSC/ECL@SS
£ 502.85 excl. VAT
/ Each
£ 603.42 incl. VAT
- Usually arrives within 14 working days
