References
Optibelt:1168 8M 20 HIPO
Rubix:266A3765
Manufacturer :1082198
EAN:4044978560308

Product details : OPTIBELT 1168 8M 20 HIPO 1082198
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1168 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 146 |
Show UNSPSC/ECL@SS
£ 24.55 excl. VAT
/ Each
£ 29.46 incl. VAT
- Usually arrives within 14 working days
