References
Optibelt:1400 14M 170 HIPO
Rubix:266A3958
Manufacturer :1082575
EAN:4044978564078

Product details : OPTIBELT 1400 14M 170 HIPO 1082575
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1400 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 515.43 excl. VAT
/ Each
£ 618.52 incl. VAT
- Usually arrives within 14 working days
