References
Optibelt:1248 8M 85 HIPO
Rubix:266A3784
Manufacturer :1082244
EAN:4044978560766

Product details : OPTIBELT 1248 8M 85 HIPO 1082244
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1248 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 156 |
Show UNSPSC/ECL@SS
£ 110.38 excl. VAT
/ Each
£ 132.46 incl. VAT
- Usually arrives within 14 working days
