References
Optibelt:1328 8M 30 HIPO
Rubix:266A3798
Manufacturer :1082272
EAN:4044978561046

Product details : OPTIBELT 1328 8M 30 HIPO 1082272
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1328 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 166 |
Show UNSPSC/ECL@SS
£ 40.80 excl. VAT
/ Each
£ 48.96 incl. VAT
- Usually arrives within 14 working days
