Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD BELT 8M PITCH HTD 976 8M 85
GATES HTD BELT 8M PITCH HTD 976 8M 85
PowerGrip HTD Synchronous Belt
References
gates:
HTD 976 8M 85
rubix:
102A7847
manufacturer :
9293-40045
ean:
5412571279535
Technical specifications
Profile
8m htd
Primitive length
976
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD BELT 8M PITCH HTD 976 8M 85
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
8m htd
Primitive length
976
mm
Belt width
85
mm
Pitch
8
mm
Material
cr
Number of teeth
122
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.12
excl. VAT
/
Each
£
108.14
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 3500 14M 11577ZA HTD TIMING BELT 3500-14M-115MM
GATES HTD 5200 20M 340 BELT PITCH
GATES SYNCH BELT GT3 570 3MGT 15
GATES GT4 2000 8MGT 50 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 920 8M 85
GATES HTD BELT 5M PITCH HTD 1420 5M 9
OPTIBELT 620 5M 25 1995745
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2450 68 9239-06175
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 68 9239-06085
OPTIBELT 1760-8MHP-20 HIGH POWER TIMING BELT 1760 LONG X 20 WIDE
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2450 20 9239-04175
OPTIBELT 2000 8MHP 50 1594941
GATES DOUBLE SIDED HTD BELT TP HTD 800 5M 15
OPTIBELT 237 3MHP 6 1822785
OPTIBELT 1610 14MHP 115 1638599