References
Optibelt:2310 14M 115 HIPO
Rubix:266A3991
Manufacturer :1082663
EAN:4044978564955

Product details : OPTIBELT 2310 14M 115 HIPO 1082663
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2310 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 165 |
Show UNSPSC/ECL@SS
£ 470.84 excl. VAT
/ Each
£ 565.01 incl. VAT
- Usually arrives within 14 working days
